Shop All Anti-Fatigue Mats
This Product is Discontinued
M A Matting
GetFit StandUp Mat, Granite 22" x 32" (Discontinued)
Mfr # 444352232107
Zoro # G7070758
This Product is Discontinued
Key Features
- Color Granite
- Size Backing
- Thickness 5/8"
- Standards Anti-Static
- Application 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 444352232107
- Zoro # G7070758
- UPC # 096801531720
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Size | Backing |
Details
Item | Standup Mat |
Color | Granite |
Thickness | 5/8" |
Standards | Anti-Static |
Application | 5/8" |
Welding Safe | No |
Description
Standup Mat,22 In.X32 In.,5/8 In.,Granite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.