Shop All Anti-Fatigue Mats
M A Matting
DuraComfort (formerly Happy Feet) Textured Surface Mat, Black 3' x 5'
Mfr # 465035000
Zoro # G1684105
product price: $191.95
/ea
Free Shipping & Returns
$191.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 5 ft
- Overall Length 3 ft
- Thickness 1/2 in
- Standards Electrically Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 465035000
- Zoro # G1684105
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Happy Feet Mat,Texture Surface,Black,3x5 |
Color | Black |
Thickness | 1/2 in |
Standards | Electrically Conductive |
Application | 1/2" |
Antimicrobial | No |
Welding Safe | Yes |
Backing Material and Surface Material | Nitrile Rubber |
Absorbent Capacity | ESD Rating |
Description
Happy Feet Mat,Texture Surface,Black,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Welding Bib Apron 24X 30 (38130MW)
- BUFFALO XL Shoe Covers Pair Bag, PK160 (68401)
- ALLEN CO 5' Highly Reflective Flagging Cord, Orange (470)
- 3M DBI-SALA Advanced Floor Mount Sleeve Davit Base (8516190)
- M A MATTING Hog Heaven Mat 5/8", Black 4' x 6' (421046100)
- M A MATTING Cushion Max Mat, Charcoal 4' x 6' (414046100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- M A MATTING Hog Heaven Mat 7/8", Black 4' x 6' (422046100)
- M A MATTING Complete Comfort Mat, Black 3' x 10' (4940310900)
- M A MATTING Complete Comfort Mat, Black 3' x 5' (494035900)
- WEARWELL 8 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- M A Matting Anti-Fatigue Mats