Shop All Anti-Fatigue Mats
M A Matting
DuraComfort (formerly Happy Feet) Textured Surface Mat, Black 2' x 3'
Mfr # 465023000
Zoro # G1684193
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 3 ft
- Overall Length 2 ft
- Thickness 1/2 in
- Standards Electrically Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 465023000
- Zoro # G1684193
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2 ft |
Details
Item | Happy Feet Mat,Texture Surface,Black,2x3 |
Color | Black |
Thickness | 1/2 in |
Standards | Electrically Conductive |
Application | 1/2" |
Antimicrobial | No |
Welding Safe | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber |
Description
Happy Feet Mat,Texture Surface,Black,2x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 3.5" Height, Spent Aerosols Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-18383)
- 3M Versaflo(TM) Headcover, S/M, White, PK5 (S-133S-5)
- INTERTAPE Tape, BT100-40 4"X10 yd., PK8 (BT100)
- MILWAUKEE TOOL Level 3 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (48-73-8733)
- M A MATTING DuraComfort (formerly Happy Feet) Textured Surface Mat, Black 3' x 5' (465035000)
- M A MATTING Complete Comfort Mat with Holes, Black 2' x 3' (496023900)
- M A MATTING Complete Comfort Mat with Holes, Black 3' x 10' (4960310900)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 12' (4210312100)
- M A MATTING Complete Comfort Mat, Black 2' x 3' (494023900)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 4' x 6' (423246100)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442SHD23BK)
- M A Matting Floor Mats