Shop All Anti-Fatigue Mats
M A Matting
DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 3' x 5'
Mfr # 475035000
Zoro # G1684114
product price: $191.95
/ea
Free Shipping & Returns
$191.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 5 ft
- Overall Length 3 ft
- Thickness 1/2 in
- Standards Electrically Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 475035000
- Zoro # G1684114
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Happy Feet Mat,Grip Surface,Black,3x5 |
Color | Black |
Thickness | 1/2 in |
Standards | Electrically Conductive |
Application | 1/2" |
Antimicrobial | No |
Welding Safe | Yes |
Backing Material and Surface Material | Nitrile Rubber |
Absorbent Capacity | ESD Rating |
Description
Happy Feet Mat,Grip Surface,Black,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coat Apron, S, Blue, 45 In. L (56-910)
- HIGH-TECH CONVERSIONS Tackified Mat, Blue, 18x36" Tacky T, PK4 (TT-1836-34B)
- 5.11 Duty Belt, Mens, 2XL, Black (59505)
- TOUGH DUCK Quilted Safety Vest, SV051-BLACK-L (SV051)
- M A MATTING Kneeling Comfort Mat, Black 12" x 22" (43311222000)
- M A MATTING Complete Comfort Mat with Holes, Black 2' x 3' (496023900)
- M A MATTING Complete Comfort Mat, Black 3' x 10' (4940310900)
- M A MATTING DuraComfort (formerly Happy Feet) Textured Surface Mat, Black 2' x 3' (465023000)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 4' x 6' (423246100)
- M A MATTING Complete Comfort Mat, Black 2' x 3' (494023900)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0025YB)
- M A Matting Floor Mats