Shop All Anti-Fatigue Mats
M A Matting
DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 2' x 3'
Mfr # 475023000
Zoro # G1684139
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 3 ft
- Overall Length 2 ft
- Thickness 1/2 in
- Standards Electrically Conductive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 475023000
- Zoro # G1684139
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2 ft |
Details
Item | Happy Feet Mat,Grip Surface,Black,2x3 |
Color | Black |
Thickness | 1/2 in |
Standards | Electrically Conductive |
Application | 1/2" |
Antimicrobial | No |
Welding Safe | Yes |
Backing Material and Surface Material | Nitrile Rubber |
Absorbent Capacity | ESD Rating |
Description
Happy Feet Mat,Grip Surface,Black,2x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEN Size 8-1/2 Men's Hiker Shoe Steel Work Shoe, Black/Dark Shadow (1023216)
- NMC Danger High Voltage Do Not Enter This Enclosure Sign (D289AB)
- 3M Fire Barrier Sealant, 5 gal., Gray (FIREDAM200-5G)
- SEQUEL Cooling Vest, Universal, Poly/Cotton, Blue (3XLN7)
- M A MATTING Complete Comfort Mat with Holes, Black 3' x 10' (4960310900)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- M A MATTING Cushion Max Mat, Charcoal 2' x 3' (414023100)
- M A MATTING Hog Heaven Mat 5/8", Black 4' x 6' (421046100)
- M A MATTING Complete Comfort Mat, Black 3' x 4' (494034900)
- NOTRAX Antifatigue Mat, Diamond Plate, 2 ft x 3 ft, 1/2 in Thick, Black with Yellow Border, PVC Foam (419S0035BY)
- M A Matting Anti-Fatigue Mats