Shop All Anti-Fatigue Mats
M A Matting
Cushion Station Mat, Black 2' x 3.2'
Mfr # 370023900
Zoro # G7070907
product price: $65.95
/ea
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Height 0.44
- Size Backing
- Color Black
- Standards Static Dissipative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 370023900
- Zoro # G7070907
- UPC # 096801419707
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Height | 0.44 |
Size | Backing |
Width | 2 ft. |
Length | 3 ft. |
Details
Material | Rubber |
Item | Cushion Station Rubber Mat |
Color | Black |
Standards | Static Dissipative |
Application | 7/16" |
Welding Safe | Yes |
Capacity | ESD rating |
Drainage/Holes | No |
Description
Cushion Station Rubber Mat,2X3ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Belt, TDU, Unisex, Black, M (59551)
- TENSABARRIER Tensacone Topper(R), Height 9 In, Orange (TC114-30-MAX-NO-D3X-C)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- BRADY Label, 1 in W, White (M7-174-593)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 12' (4210312100)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 12' (4220312100)
- M A MATTING DuraComfort (formerly Happy Feet) Textured Surface Mat, Black 3' x 5' (465035000)
- M A MATTING Comfort Flow Mat, Black 3' x 9' (420139900)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 5' (421035100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- STALWART Stalwart 75-ST6003 24 x 24 x 0.38 in. Interlocking EVA Foam Padding Foam Mat Floor Tiles; Black - Pack of 6 (75-ST6003)
- M A Matting Anti-Fatigue Mats