Shop All Anti-Fatigue Mats
M A Matting
Cushion Max Mat, Charcoal 4' x 6'
Mfr # 414046100
Zoro # G7070983
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Length 6 ft.
- Thickness 5/8"
- Material PVC
- Mat Surface Pattern Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 414046100
- Zoro # G7070983
- UPC # 096801419653
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 6 ft. |
Width | 4 ft. |
Height | 0.62 |
Size | Backing |
Details
Item | Cushion Max |
Color | Charcoal |
Thickness | 5/8" |
Material | PVC |
Mat Surface Pattern | Diamond |
Standards | None |
Application | 5/8" |
Welding Safe | No |
Capacity | ESD rating |
Grease Resistant | Yes |
Description
Cushion Max,4X6ft.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Personal Safety Horn Refill, 120dB, PK2 (FSB1R2)
- NEWSTRIPE Stencil, 4" Alphabet Kit A-Z, 1/16" (10001979)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - L (48-73-8932B)
- HEXARMOR Safety Glove, Poly Palm, Texturd, Grey, M, PR (2068XBP-M (8))
- M A MATTING Cushion Station Mat, Black 3.2' x 5.3' (370035900)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 4' x 6' (423246100)
- M A MATTING Complete Comfort Mat, Black 3' x 5' (494035900)
- M A MATTING Complete Comfort Mat, Black 3' x 10' (4940310900)
- M A MATTING Complete Comfort Mat, Black 3' x 4' (494034900)
- WEARWELL 60 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (433.78X2X60BK)
- M A Matting Floor Mats