Shop All Anti-Fatigue Mats
M A Matting
Cushion Max Mat, Charcoal 2' x 3'
Mfr # 414023100
Zoro # G7071038
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Length 3 ft.
- Thickness 5/8"
- Material PVC
- Mat Surface Pattern Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 414023100
- Zoro # G7071038
- UPC # 096801419622
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Length | 3 ft. |
Width | 2 ft. |
Height | 0.62 |
Size | Backing |
Details
Item | Cushion Max |
Color | Charcoal |
Thickness | 5/8" |
Material | PVC |
Mat Surface Pattern | Diamond |
Standards | None |
Application | 5/8" |
Welding Safe | No |
Capacity | ESD rating |
Grease Resistant | Yes |
Description
Cushion Max,2X3ft.,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Skullerz 8989 Mesh Face Shield with Adapter for Hard Hat and Safety Helmet, Gray (60247)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHLG002500)
- WOOSTER PRODUCTS Antislip Tape, Black x 2" W x 60 ft. L (MB0260R)
- TIMBERLAND PRO Size 10 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- M A MATTING Complete Comfort Mat with Holes, Black 3' x 10' (4960310900)
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 4' x 6' (423246100)
- M A MATTING Hog Heaven Mat 7/8", Black 2' x 3' (422023100)
- M A MATTING Complete Comfort Mat, Black 2' x 3' (494023900)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 2' x 3' (475023000)
- GELPRO Gel Pro 30 in. L X 20 in. W Charcoal Indoor Polyurethane Foam Nonslip Anti Fatigue Mat (108-23-2030-4-R)
- M A Matting Anti-Fatigue Mats