Shop All Drainage Mats
M A Matting
Complete Comfort Mat with Holes, Black 4' x 8'
Mfr # 496048900
Zoro # G1682653
product price: $417.95
/ea
Free Shipping & Returns
$417.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 8 ft
- Overall Length 4 ft
- Thickness 5/8 in
- Antimicrobial Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 496048900
- Zoro # G1682653
- Country of Origin United States
- Category Drainage Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 4 ft |
Details
Item | Complete Comfort Mat,with Holes,4x8 |
Color | Black |
Thickness | 5/8 in |
Antimicrobial | Yes |
Standards | Anti-Static |
Welding Safe | No |
Application | 5/8" |
Backing Material and Surface Material | Nitrile Rubber / PVC Blend Foam |
Absorbent Capacity | ESD Rating |
Description
Complete Comfort Mat,with Holes,4x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5D)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWHXL0025NF)
- 3M PELTOR Over-the-Head Communication Headset, 28 dB, Peltor WS LiteCom PRO III (MT73H7A4D10-NA)
- BRADY Lock Seal, Plastic, Blue, PK100 (95193)
- M A MATTING Comfort Flow Mat, Black 3' x 5' (420135900)
- M A MATTING Comfort Flow Mat, Black 4' x 6' (420146900)
- M A MATTING Comfort Flow Mat, Black 2' x 3' (420123900)
- WEARWELL Drainage Holes Drainage Mat 18 In W x 24 In L, 7/8 In (477.78X18X24GRBK)
- NOTRAX Drainage Holes Antifatigue Runner 4 Ft W x 12 Ft L, 3/8 In (8TU82)
- WEARWELL Grit Drainage Runner 18 In W x 4 Ft L, 7/8 In (477)
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 4 ft L, 7/8 in (520S3048BY)
- M A Matting Floor Mats