Shop All Anti-Fatigue Mats
M A Matting
Complete Comfort Mat with Holes, Black 4' x 6'
Mfr # 496046900
Zoro # G1682565
product price: $312.95
/ea
Free Shipping & Returns
$312.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 6 ft
- Overall Length 4 ft
- Thickness 5/8 in
- Standards Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 496046900
- Zoro # G1682565
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 4 ft |
Details
Item | Complete Comfort Mat,with Holes,4x6 |
Color | Black |
Thickness | 5/8 in |
Standards | Anti-Static |
Application | 5/8" |
Antimicrobial | Yes |
Welding Safe | No |
Backing Material and Surface Material | Nitrile Rubber / PVC Blend Foam |
Absorbent Capacity | ESD Rating |
Description
Complete Comfort Mat,with Holes,4x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Arc Flash H934105 Harness Construction, (H934105)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH3X0025NF)
- MAGID 1079 Leather Finger Guards, M, 50PK (1079-M)
- KLEIN TOOLS N95 Disposable Respirator, 10-Pack (6044010)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 2' x 3' (475023000)
- M A MATTING Comfort Flow Mat, Black 3' x 9' (420139900)
- M A MATTING Complete Comfort Mat, Black 3' x 5' (494035900)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 2' x 3' (424223100)
- M A MATTING Kneeling Comfort Mat, Black 12" x 22" (43311222000)
- M A MATTING DuraComfort (formerly Happy Feet) Textured Surface Mat, Black 3' x 5' (465035000)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 2 ft. 8" L x 3/4" Thick (104-01-2032-1)
- M A Matting Floor Mats