Shop All Anti-Fatigue Mats
M A Matting
Complete Comfort Mat with Holes, Black 3' x 5'
Mfr # 496035900
Zoro # G1682538
Free Shipping & Returns
$197.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 5 ft
- Overall Length 3 ft
- Thickness 5/8 in
- Standards Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M A Matting
- MFR # 496035900
- Zoro # G1682538
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Complete Comfort Mat,with Holes,3x5 |
Color | Black |
Thickness | 5/8 in |
Standards | Anti-Static |
Application | 5/8" |
Antimicrobial | Yes |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber / PVC Blend Foam |
Description
Complete Comfort Mat,with Holes,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Polyester Yellow Mesh Safety Vest With Silver Reflective Tape (CRV1430)
- MAGID T-REX Flex Series TRX540 Impact Gloves - Cut Level A5 (TRX540L)
- BRADY Inspection Tag, Polyester, English, 5-3/4"H (150504)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, L, 100 PK (5015L)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 2' x 3' (424223100)
- M A MATTING DuraComfort (formerly Happy Feet) Textured Surface Mat, Black 3' x 5' (465035000)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 12' (4210312100)
- M A MATTING Comfort Flow Mat, Black 3' x 9' (420139900)
- M A MATTING Hog Heaven III Comfort Modular Tiles 18", Black with Striped Border 18" x 21.75", Side (447104100)
- M A MATTING Complete Comfort Mat with Holes, Black 2' x 3' (496023900)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023YB)
- M A Matting Anti-Fatigue Mats