Shop All Anti-Fatigue Mats
M A Matting
Complete Comfort Mat with Holes, Black 3' x 4'
Mfr # 496034900
Zoro # G1682556
Free Shipping & Returns
$153.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 5/8 in
- Standards Anti-Static
- Application 5/8"
- Antimicrobial Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M A Matting
- MFR # 496034900
- Zoro # G1682556
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Length | 3 ft |
Overall Width | 4 ft |
Details
Item | Complete Comfort Mat,with Holes,3x4 |
Color | Black |
Thickness | 5/8 in |
Standards | Anti-Static |
Application | 5/8" |
Antimicrobial | Yes |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber / PVC Blend Foam |
Description
Complete Comfort Mat,with Holes,3x4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIGIL ANTISLIP Industrial Grade Metal Deck 3/64 in Thick, Coated Steel (04-425)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7.5W, PR (A7146)
- SUPERIOR TOUCH Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (SSXPU3OF-8)
- NMC Caution Ppe Safety Sign (C395RB)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 3' x 5' (475035000)
- M A MATTING Cushion Max Mat, Charcoal 4' x 6' (414046100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- M A MATTING Cushion Max Mat, Charcoal 3' x 5' (414035100)
- M A MATTING Cushion Max Mat, Charcoal 2' x 3' (414023100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- DURABLE CORP 2' X 3' Marble Blue Anti-Fatigue Mat (238S2436MBL)
- M A Matting Floor Mats