Shop All Anti-Fatigue Mats
M A Matting
Complete Comfort Mat with Holes, Black 3' x 10'
Mfr # 4960310900
Zoro # G1682574
product price: $389.95
/ea
Free Shipping & Returns
$389.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 10 ft
- Overall Length 3 ft
- Thickness 5/8 in
- Standards Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 4960310900
- Zoro # G1682574
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 10 ft |
Overall Length | 3 ft |
Details
Item | Complete Comfort Mat,with Holes,3x10 |
Color | Black |
Thickness | 5/8 in |
Standards | Anti-Static |
Application | 5/8" |
Antimicrobial | Yes |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber / PVC Blend Foam |
Description
Complete Comfort Mat,with Holes,3x10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Marker Book, Write-On, Laminatng, PK10 (PWC-PK-36)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, S, 100 PK, Violet Blue (SU-690)
- CONDOR Hairnet Dispenser, PETG, Clear (4GMT2)
- BAFFIN Knee Boots, Size 10, 13" H, Green, Plain, PR (8562-0000-394)
- M A MATTING Hog Heaven Mat 5/8", Black 2' x 3' (421023100)
- M A MATTING Comfort Flow Mat, Black 3' x 9' (420139900)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 12' (4220312100)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 2' x 3' (475023000)
- M A MATTING Cushion Max Mat, Charcoal 4' x 6' (414046100)
- M A MATTING Complete Comfort Mat with Holes, Black 2' x 3' (496023900)
- NOTRAX 3 ft. L x PVC Foam, 9/16" Thick (411S0423BL)
- M A Matting Anti-Fatigue Mats