Shop All Anti-Fatigue Mats
M A Matting
Complete Comfort Mat with Holes, Black 2' x 3'
Mfr # 496023900
Zoro # G1682644
product price: $76.95
/ea
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 3 ft
- Overall Length 2 ft
- Thickness 5/8 in
- Standards Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 496023900
- Zoro # G1682644
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2 ft |
Details
Item | Complete Comfort Mat,with Holes,2x3 |
Color | Black |
Thickness | 5/8 in |
Standards | Anti-Static |
Application | 5/8" |
Antimicrobial | Yes |
Welding Safe | No |
Backing Material and Surface Material | Nitrile Rubber / PVC Blend Foam |
Absorbent Capacity | ESD Rating |
Description
Complete Comfort Mat,with Holes,2x3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Vibe, Red (20774)
- 3M Helmet Knob, Universal, Black (M-146SG)
- BRADY SAFEKEY Lockout Padlock Nylon Org 1.5" Plas (NYL-ORG-38PL-KD6PK)
- GUARDIAN EQUIPMENT High Visibilty Tuxedo Xl (02135)
- M A MATTING Complete Comfort Mat, Black 3' x 10' (4940310900)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 5' (421035100)
- M A MATTING Complete Comfort Mat, Black 2' x 3' (494023900)
- M A MATTING DuraComfort (formerly Happy Feet) Textured Surface Mat, Black 3' x 5' (465035000)
- M A MATTING Hog Heaven Mat 7/8", Black 2' x 3' (422023100)
- APACHE MILLS 5 ft. L x Vinyl Foam, 9/16" Thick (3906509003X5)
- M A Matting Anti-Fatigue Mats