Shop All Anti-Fatigue Mats
M A Matting
Complete Comfort Mat, Black 4' x 8'
Mfr # 494048900
Zoro # G1682739
product price: $417.95
/ea
Free Shipping & Returns
$417.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 8 ft
- Overall Length 4 ft
- Thickness 5/8 in
- Standards Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 494048900
- Zoro # G1682739
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 4 ft |
Details
Item | Complete Comfort Mat,without Holes,4x8 |
Color | Black |
Thickness | 5/8 in |
Standards | Anti-Static |
Application | 5/8" |
Antimicrobial | Yes |
Welding Safe | No |
Backing Material and Surface Material | Nitrile Rubber / PVC Blend Foam |
Absorbent Capacity | ESD Rating |
Description
Complete Comfort Mat,without Holes,4x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Tag, Manila, Cardstock, PK1000 (102041)
- C.H. HANSON 3/16 in. Heavy Duty Let. & Num. Set (21627)
- BRADLEY Scald Protection Valve Kit, Eye Wash (S45-1989)
- CARHARTT Size 13 Men's 6 in Work Boot Composite Work Boot, Black (CME6351)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 12' (4210312100)
- M A MATTING Complete Comfort Mat with Holes, Black 2' x 3' (496023900)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 4' x 6' (424246100)
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- M A MATTING Cushion Station Mat, Black 3.2' x 5.3' (370035900)
- M A MATTING Kneeling Comfort Mat, Black 12" x 22" (43311222000)
- NOTRAX 3 ft. L x Vinyl, 1/2" Thick (406S0023BL)
- M A Matting Anti-Fatigue Mats