Shop All Anti-Fatigue Mats
M A Matting
Complete Comfort Mat, Black 4' x 6'
Mfr # 494046900
Zoro # G1682714
product price: $312.95
/ea
Free Shipping & Returns
$312.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 6 ft
- Overall Length 4 ft
- Thickness 5/8 in
- Standards Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 494046900
- Zoro # G1682714
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 4 ft |
Details
Item | Complete Comfort Mat,without Holes,4x6 |
Color | Black |
Thickness | 5/8 in |
Standards | Anti-Static |
Application | 5/8" |
Antimicrobial | Yes |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber / PVC Blend Foam |
Description
Complete Comfort Mat,without Holes,4x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Pura-Fit Disposable Corded Ear Plugs, Bullet Shape, NRR 33 dB, M, Green, 100 Pairs (6900)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194795)
- BIG BEAM Ext Sgn, Steel, Whte, 12 21/64in, 1.7W (XFL2RWW-U)
- POLAR PLUS Insulated Bib Overalls, Mens, 36 to 38 in., 10 oz. (92001-RLRGB)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 12' (4220312100)
- M A MATTING Cushion Max Mat, Charcoal 4' x 6' (414046100)
- M A MATTING Hog Heaven Mat 7/8", Black 2' x 3' (422023100)
- M A MATTING Hog Heaven Mat 5/8", Black 2' x 3' (421023100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- M A MATTING Complete Comfort Mat, Black 3' x 10' (4940310900)
- NOTRAX 10 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0310YB)
- M A Matting Floor Mats