Shop All Anti-Fatigue Mats
M A Matting
Complete Comfort Mat, Black 3' x 5'
Mfr # 494035900
Zoro # G1682678
product price: $197.95
/ea
Free Shipping & Returns
$197.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 5 ft
- Overall Length 3 ft
- Thickness 5/8 in
- Standards Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 494035900
- Zoro # G1682678
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Complete Comfort Mat,without Holes,3x5 |
Color | Black |
Thickness | 5/8 in |
Standards | Anti-Static |
Application | 5/8" |
Antimicrobial | Yes |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber / PVC Blend Foam |
Description
Complete Comfort Mat,without Holes,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Secondary, PK5, 7255-1-PK (7255-1-PK)
- AMMEX Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, 2XL, Orange (GWON49100)
- NMC Danger Explosive Gas No Smoking Sign, D519AB (D519AB)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW8DOT M 080)
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- M A MATTING Kneeling Comfort Mat, Black 12" x 22" (43311222000)
- M A MATTING Cushion Station Mat, Black 2' x 3.2' (370023900)
- M A MATTING Complete Comfort Mat, Black 3' x 10' (4940310900)
- M A MATTING DuraComfort (formerly Happy Feet) Textured Surface Mat, Black 2' x 3' (465023000)
- M A MATTING Hog Heaven Mat 5/8", Black 3' x 12' (4210312100)
- APACHE MILLS Apache Mills Soft Foot Ribbed Surface Mat 3/8in Thick 4' x Up to 60' Black/Yellow Border (2016309034XCUTS)
- M A Matting Floor Mats