Shop All Anti-Fatigue Mats
M A Matting
Complete Comfort Mat, Black 3' x 4'
Mfr # 494034900
Zoro # G1682784
product price: $153.95
/ea
Free Shipping & Returns
$153.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 4 ft
- Overall Length 3 ft
- Thickness 5/8 in
- Standards Anti-Static
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 494034900
- Zoro # G1682784
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 3 ft |
Details
Item | Complete Comfort Mat,without Holes,3x4 |
Color | Black |
Thickness | 5/8 in |
Standards | Anti-Static |
Application | 5/8" |
Antimicrobial | Yes |
Welding Safe | No |
Backing Material and Surface Material | Nitrile Rubber / PVC Blend Foam |
Absorbent Capacity | ESD Rating |
Description
Complete Comfort Mat,without Holes,3x4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-XL)
- RADIANS Radians SV225 Class 2 Self Extinguishing Two-Tone Trim Safety Vest (SV225-2ZGM-3X)
- VISIONAID VisionAid Lens Cleaning Liquids (1LCL211C)
- 3M Nose Cup Assembly (7881S)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 2' x 3' (423223100)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- M A MATTING Cushion Max Mat, Charcoal 3' x 5' (414035100)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 3' x 5' (424235100)
- M A MATTING Cushion Station Mat, Black 4' x 5.9' (3700459900)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (519S0023YB)
- M A Matting Floor Mats