Shop All Drainage Mats
M A Matting
Comfort Flow Mat, Black 4' x 6'
Mfr # 420146900
Zoro # G1682513
product price: $175.95
/ea
Free Shipping & Returns
$175.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 6 ft
- Overall Length 4 ft
- Thickness 3/8 in
- Standards Static Dissipative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 420146900
- Zoro # G1682513
- Country of Origin United States
- Category Drainage Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 4 ft |
Details
Item | Comfort Flow Mat,Black,4x6 |
Color | Black |
Thickness | 3/8 in |
Standards | Static Dissipative |
Welding Safe | Yes |
Application | 3/8" |
OSHA Striped Border | No |
Backing Material and Surface Material | Nitrile Rubber Foam |
Absorbent Capacity | ESD Rating |
Description
Comfort Flow Mat,Black,4x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX 2X/3XL High Visibility Vest, Yellow (ECO-GC-Y2/3X)
- ACCUFORM Blank Tag, 9 x 4 In, R, Plstc, PK10 (TAD831)
- REFRIGIWEAR Cold Protection Gloves, Fiberfill/Double Foam/Tricot Lining, L (0419RGLDLAR)
- CHILL-ITS BY ERGODYNE Cooling Hat, Lime, Solid, S/M Size (8935MF)
- M A MATTING Comfort Flow Mat, Black 3' x 5' (420135900)
- M A MATTING Comfort Flow Mat, Black 2' x 3' (420123900)
- APACHE MILLS APACHE MILLS AP015-4019G Floor Mat, 30 in L, 20 in W (AP015-4019G)
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 6 Ft L, 3/8 In (8YKH5)
- ANDERSEN Wet Step Mat, Grey 2' x 3' (789223007)
- NOTRAX Antifatigue Mat, 3 ft 2 in W x 3 ft 4 in L, 7/8 In Thick (549S3840OB)
- NOTRAX Black Grit Antifatigue Mat 3 Ft W x 4 Ft L, 7/16 In (420S0034BL)
- M A Matting Floor Mats