Shop All Anti-Fatigue Mats
M A Matting
Comfort Flow Mat, Black 3' x 9'
Mfr # 420139900
Zoro # G1682635
product price: $219.95
/ea
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 5/8 in
- Standards Static Dissipative
- Application 3/8"
- OSHA Striped Border No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 420139900
- Zoro # G1682635
- Country of Origin United States
- Category Anti-Fatigue Mats
Dimensions
Overall Length | 3 ft |
Overall Width | 9 ft |
Details
Item | Comfort Flow Mat,Black,3x9 |
Color | Black |
Thickness | 5/8 in |
Standards | Static Dissipative |
Application | 3/8" |
OSHA Striped Border | No |
Welding Safe | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber Foam |
Description
Comfort Flow Mat,Black,3x9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Quality Control 0.625 in H x 1.5 i, PK 25 (WO-38-PK)
- EDGE EYEWEAR Welding Safety Glasses, Green Scratch-Resistant (SW11-IR5)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-707-5PK (HWL-535-707-5PK)
- SIGNMISSION OSHA Notice Sign, Fire Alarm Control Panel, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-12521)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 2' x 3' (424223100)
- M A MATTING DuraComfort (formerly Happy Feet) Grip Surface Mat, Black 3' x 5' (475035000)
- M A MATTING Hog Heaven Mat 7/8", Black 3' x 5' (422035100)
- M A MATTING Kneeling Comfort Mat, Black 12" x 22" (43311222000)
- M A MATTING Hog Heaven Mat 5/8", Black with Striped Border 3' x 5' (423235100)
- M A MATTING Complete Comfort Mat, Black 3' x 5' (494035900)
- NOTRAX 10 ft. L x Vinyl; Vinyl Foam, 1" Thick (34L233)
- M A Matting Floor Mats