Shop All Drainage Mats
M A Matting
Comfort Flow Mat, Black 3' x 5'
Mfr # 420135900
Zoro # G1682547
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 5 ft
- Overall Length 3 ft
- Thickness 3/8 in
- Standards Static Dissipative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 420135900
- Zoro # G1682547
- Country of Origin United States
- Category Drainage Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Comfort Flow Mat,Black,3x5 |
Color | Black |
Thickness | 3/8 in |
Standards | Static Dissipative |
Welding Safe | Yes |
OSHA Striped Border | No |
Application | 3/8" |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nitrile Rubber Foam |
Description
Comfort Flow Mat,Black,3x5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, XL (WTIG)
- PIG Sediment Drain Filter, Sediment/Debris (FLT832)
- JJ KELLER Out of Service Tag, Rectangle, 7/64"H, PK50 (13352)
- PIP Knit Gloves, L, Seamless Knit, PR, PK12 (55-1600)
- M A MATTING Comfort Flow Mat, Black 4' x 6' (420146900)
- M A MATTING Comfort Flow Mat, Black 2' x 3' (420123900)
- CACTUS MAT 3 ft x 5 ft x 1/2 in Red Floor Mat (2530-R5)
- NOTRAX Drainage Holes Antifatigue Mat 4 Ft W x 8 Ft L, 3/8 In (8TU81)
- ALLPOINTS Mat, Floor , 3'X5', Superflo, Red (2801474)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 58005 Qt Fiberglass Repair Kit - Mat (USC-58005)
- ANDERSEN Wet Step Mat, Blue 2' x 3' (789123007)
- M A Matting Drainage Mats