Shop All Entrance Mats
M A Matting
ColorStar Mat, Steel Blue 3' x 5', Smooth Backing
Mfr # 1002835140
Zoro # G7071500
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 3 ft
- Color Blue
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1002835140
- Zoro # G7071500
- UPC # 096801003296
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat |
Color | Blue |
Thickness | 48-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Healthcare | Yes |
Backing Material and Surface Material | P.E.T. Polyester |
Absorbent Capacity | ESD Rating |
Description
Tri-Grip Floor Mat,3X5ft.,Steel Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (N862)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (42-874)
- NITE IZE MICROLINK™ CARABINER - 4 PACK, Stainless Steel, Silver (KL-11-4R3)
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In, Legend: Danger Peligro (BT072)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- CONDOR Entrance Mat, Brown, 3 ft. W x 4 ft. L (36VK22)
- M A Matting Floor Mats