Shop All Entrance Mats
M A Matting
ColorStar Mat, Stardust Grey 3' x 5', Smooth Backing
Mfr # 1003135140
Zoro # G7071808
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 3 ft
- Color Gray
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1003135140
- Zoro # G7071808
- UPC # 096801034573
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat |
Color | Gray |
Thickness | 48-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Healthcare | Yes |
Backing Material and Surface Material | P.E.T. Polyester |
Absorbent Capacity | ESD Rating |
Description
Tri-Grip Floor Mat,3X5ft.,Stardust Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Templates, Jumbo Circles (T-826)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (92-600 M)
- SPEAKMAN Aerator Replacement for Optimus, PK6 (RPG05-2500)
- SAFE HANDLER Lifting Support Weight Belt, X-Large, Black (BLSH-ES-XL-2LB)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- RUBBER-CAL "Diamond-Grip" PVC Flooring - 2mm x 4ft x 40ft Rolls - Dark Gray (03-166)
- M A Matting Floor Mats