Shop All Entrance Mats
M A Matting
ColorStar Mat, Red/Black 4' x 6', Smooth Backing
Mfr # 100146140
Zoro # G7071211
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 4 ft
- Color Red/Black
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 100146140
- Zoro # G7071211
- UPC # 096801001018
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Item | Tri-Grip Floor Mat,4X6ft.,Red/Black |
Color | Red/Black |
Thickness | 48-mil |
Standards | None |
Welding Safe | No |
Healthcare | Yes |
Application | 3/8" |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Tri-Grip Floor Mat,4X6ft.,Red/Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Vibration Gloves, XL, Black, PR (1AGJ3)
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, PVC, L, 1 PR (NF11HD/9L)
- NMC Danger Battery Storage Area No Smoking Sign, D672PB (D672PB)
- FEDERAL SIGNAL Signaling Device, 120VAC, 0.04 AC, White (50GC-120BG)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- PURE GARDEN Pure Garden 50-LG1190 Patio & Deck Tiles-Interlocking Criss-Cross Pattern Outdoor Flooring - Terra Cotta Color - 6 Piece (50-LG1190)
- M A Matting Floor Mats