Shop All Entrance Mats
M A Matting
ColorStar Mat, Platinum 3' x 10', Smooth Backing
Mfr # 10014310140
Zoro # G7071327
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 ft
- Overall Length 3 ft
- Color Platinum
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 10014310140
- Zoro # G7071327
- UPC # 096801002138
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 10 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat,3X10ft.,Platinum |
Color | Platinum |
Thickness | 48-mil |
Standards | None |
Application | 3/8" |
Healthcare | Yes |
Welding Safe | No |
Backing Material and Surface Material | P.E.T. Polyester |
Absorbent Capacity | ESD Rating |
Description
Tri-Grip Floor Mat,3X10ft.,Platinum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, S (1830-S)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Hi-Viz Orange (H-807SFR-UV)
- NMC EYE WASH KEEP AREA CLEAR, M498P (M498P)
- UNCOMMON THREADS Adjustable 3-Pocket Bib Apron Red (3011-1900)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- CUSTOM PRINTED RUGS Custom Printed Rugs AWV082 Tiger 18 x 30 in. Doormat Rug - Blue; Gold & Yellow; Yellow (AWV082)
- M A Matting Floor Mats