Shop All Entrance Mats
M A Matting
ColorStar Mat, Navy 3' x 10', Smooth Backing
Mfr # 10016310140
Zoro # G7071467
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 ft
- Overall Length 3 ft
- Color Navy
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 10016310140
- Zoro # G7071467
- UPC # 096801002336
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 10 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat |
Color | Navy |
Thickness | 48-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Healthcare | Yes |
Backing Material and Surface Material | P.E.T. Polyester |
Absorbent Capacity | ESD Rating |
Description
Tri-Grip Floor Mat,3X10ft.,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44324)
- MCR SAFETY Regular Weight Cotton Poly White, L, PK12 (9600L)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point) (H-709SFR-UV)
- ZING ZING 480/600V Clamp-On Breaker Lockout-cleat, 7257 (7257)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- CALLOWAY MILLS Orange, Black, 17 W x 29 L (105781729WELC)
- M A Matting Entrance Mats