Shop All Entrance Mats
M A Matting
ColorStar Mat, Midnight Blue 3' x 5', Smooth Backing
Mfr # 1002535140
Zoro # G7071701
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 ft
- Overall Length 3 ft
- Color Midnight Blue
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M A Matting
- MFR # 1002535140
- Zoro # G7071701
- UPC # 096801034276
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat,3X5ft.,Blue |
Color | Midnight Blue |
Thickness | 48-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Healthcare | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Tri-Grip Floor Mat,3X5ft.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBHEAD MASK ENHANCER ASST 6PK (15314-12)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465K46 (465K46)
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Orange Base (6FHA1)
- CAR DEALER DEPOT Reusable Balloon Only: Used Cars-Blue (524-US)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 4 ft. L (141S0034GY)
- M A Matting Floor Mats