Shop All Entrance Mats
M A Matting
ColorStar Mat, Grey 4' x 6', Smooth Backing
Mfr # 1001146140
Zoro # G7071318
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 4 ft
- Color Grey
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1001146140
- Zoro # G7071318
- UPC # 096801001810
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 4 ft |
Details
Item | Tri-Grip Floor Mat,4X6ft.,Grey |
Color | Grey |
Thickness | 48-mil |
Standards | None |
Welding Safe | No |
Healthcare | Yes |
Application | 3/8" |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Tri-Grip Floor Mat,4X6ft.,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Original, Unlined, 40x32 (B1212)
- CONDOR Nitrile Coated Gloves, Palm Coverage, White/Gray, S, PR (20GY90)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 (86702)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Orange, XL (65110103XL)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- GENUINE JOE Silver Series Indoor Entry Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (GJO59459)
- M A Matting Entrance Mats