Shop All Entrance Mats
M A Matting
ColorStar Mat, Grey 3' x 5', Smooth Backing
Mfr # 1001135140
Zoro # G7071430
product price: $76.45
/ea
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 ft
- Overall Length 3 ft
- Color Gray
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1001135140
- Zoro # G7071430
- UPC # 096801001780
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat |
Color | Gray |
Thickness | 48-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Healthcare | Yes |
Backing Material and Surface Material | P.E.T. Polyester |
Absorbent Capacity | ESD Rating |
Description
Tri-Grip Floor Mat,3X5ft.,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stair Edging, Silver, 36in W, Aluminum (2RRW3)
- PYRAMEX Ear Muffs, Hardhat Mounted (CM6010)
- ACCUFORM Fire Extinguisher Sign, 12X9", Width: 9" (PSP406)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, XL, 100 PK, Orange (6016OXL)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING MicroLuxx Mat, Black 2' x 3', Smooth Backing (12016623150)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 9 ft - Silver (03-W266)
- M A Matting Entrance Mats