Shop All Entrance Mats
M A Matting
ColorStar Mat, Grey 3' x 10', Smooth Backing
Mfr # 10011310140
Zoro # G7071281
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 ft
- Overall Length 3 ft
- Color Grey
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 10011310140
- Zoro # G7071281
- UPC # 096801001834
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 10 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat,3X10ft.,Grey |
Color | Grey |
Thickness | 48-mil |
Standards | None |
Application | 3/8" |
Healthcare | Yes |
Welding Safe | No |
Backing Material and Surface Material | P.E.T. Polyester |
Absorbent Capacity | ESD Rating |
Description
Tri-Grip Floor Mat,3X10ft.,Grey
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGUARD Respirator, w/Valve, f/Dust/Mist, Double-shell, 10/BX, White, PK10 (PGD7314B)
- CORTINA SAFETY PRODUCTS Emergency Warning Triangle Kit, 3-Piece, Storage Box (95-03-009)
- SKULLERZ BY ERGODYNE Elastic Coil Eyewear Lanyard, Black, PK6 (3280)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, L, 10" L, PR (SKC2SN-04-L)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- GEO CRAFTS Geo Crafts G147 Ring Doorbell 18 x 30 in. Vinyl PVC Coir Printed Design Doormat (G147 RING DOORBELL)
- M A Matting Floor Mats