Shop All Entrance Mats
M A Matting
ColorStar Mat, Emerald Green 4' x 6', Smooth Backing
Mfr # 1001946140
Zoro # G7071360
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 4 ft
- Color Emerald Green
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1001946140
- Zoro # G7071360
- UPC # 096801002619
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Item | Tri-Grip Floor Mat,4X6ft.,Emerald Grn |
Color | Emerald Green |
Thickness | 48-mil |
Standards | None |
Application | 3/8" |
Healthcare | Yes |
Welding Safe | No |
Backing Material and Surface Material | P.E.T. Polyester |
Absorbent Capacity | ESD Rating |
Description
Tri-Grip Floor Mat,4X6ft.,Emerald Grn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Coverall, Chest 37 to 38In., Freedom Green (F51154638838R)
- TASCO Contra-Band Reusable Soft Plastic Ear Plugs, Pod Shape, 22 dB, Dark Blue (Pods), Blue (Band) (100-02300)
- ERB SAFETY Vest with Pockets, Economy, Hi-Viz, Lime, S (61628)
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-BL)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- NOTRAX Entrance Mat, Brown, 4 ft. W x 8 ft. L (109S0048BR)
- M A Matting Floor Mats