Shop All Entrance Mats
M A Matting
ColorStar Mat, Dark Granite 3' x 5', Smooth Backing
Mfr # 100535140
Zoro # G7071683
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 ft
- Overall Length 3 ft
- Color Dark Granite
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 100535140
- Zoro # G7071683
- UPC # 096801034177
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat,3X5ft.,Granite |
Color | Dark Granite |
Thickness | 48-mil |
Standards | None |
Welding Safe | No |
Healthcare | Yes |
Application | 3/8" |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Tri-Grip Floor Mat,3X5ft.,Granite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 14, 16" H, Black, Plain, PR (18822/14)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (4561X-09)
- LYLE No Trespassing Notice Label, 7 in Height, 5 in Width, Polyester, Vertical Rectangle, English (LCU5-0247-ND_7X5)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7220-DV)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- IMPORTS DECOR INC Imports Decor 828RBM Rubber Woven Door Mat (828RBM)
- M A Matting Floor Mats