Shop All Entrance Mats
M A Matting
ColorStar Mat, Cranberry 4' x 6', Smooth Backing
Mfr # 1004146140
Zoro # G7071613
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 4 ft
- Color Cranberry
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1004146140
- Zoro # G7071613
- UPC # 096801081744
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 4 ft |
Details
Item | Tri-Grip Floor Mat,4X6ft.,Cranberry |
Color | Cranberry |
Thickness | 48-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Healthcare | Yes |
Backing Material and Surface Material | P.E.T. Polyester |
Absorbent Capacity | ESD Rating |
Description
Tri-Grip Floor Mat,4X6ft.,Cranberry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, Impact Protection, XL, PR (SDXG2-05-XL)
- MCR SAFETY Hi-Vis Cold Protection Cut-Resistant Gloves, Cotton/Polyester/Acrylic Lining, M, 12PK (9690YM)
- SALISBURY Arc Flash Clothing Kits (SK40PRGL-LF)
- EPSON Label Cartridge, Gold on Clear, Labels/Roll: Continuous (212GCPX)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107621729)
- M A Matting Floor Mats