Shop All Entrance Mats
M A Matting
ColorStar Mat, Cranberry 3' x 5', Smooth Backing
Mfr # 1004135140
Zoro # G7071589
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 5 ft
- Overall Length 3 ft
- Color Cranberry
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1004135140
- Zoro # G7071589
- UPC # 096801081737
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat |
Color | Cranberry |
Thickness | 48-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Healthcare | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Tri-Grip Floor Mat,3X5ft.,Cranberry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZGM-S)
- WEARWELL 11 ft. L x PVC Surface With PVC Sponge, 7/8" Thick (494.78X3X11BL)
- MSA SAFETY MSA Ultra Elite™ Respirator, M (493020)
- BRADY Voltage Card, 1 Marker, 220 Volts (44107)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- GRASSWORX Clean Machine 103712216391 Door Mat, 30 in L, 18 in W, Jute (10376951)
- M A Matting Entrance Mats