Shop All Entrance Mats
M A Matting
ColorStar Mat, Chocolate 2' x 3', Smooth Backing
Mfr # 100923140
Zoro # G7071220
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 2 ft
- Color Chocolate
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 100923140
- Zoro # G7071220
- UPC # 096801001667
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2 ft |
Details
Item | Tri-Grip Floor Mat,2X3ft.,Chocolate |
Color | Chocolate |
Thickness | 48-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Healthcare | Yes |
Backing Material and Surface Material | P.E.T. Polyester |
Absorbent Capacity | ESD Rating |
Description
Tri-Grip Floor Mat,2X3ft.,Chocolate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONYX LifeJacket, Adult, Oversize, 15.5lb, Foam, BL (103700-500-005-18)
- GASCO Calibration Gas, Hydrogen Chloride, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCL-15)
- CHAMPION CHMPN EAR PLUGS (99779)
- ACCUFORM First Aid Sign, 10X14", GRN and BK/WHT, MFSD924VP (MFSD924VP)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- IMPORTS DECOR INC Imports Decor 701RBCM Rubber Back Coir Doormat; Basket Weave Pattern (701RBCM)
- M A Matting Floor Mats