Shop All Entrance Mats
M A Matting
ColorStar Mat, Charcoal 4' x 6', Smooth Backing
Mfr # 1001346140
Zoro # G7071397
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 4 ft
- Color Charcoal
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M A Matting
- MFR # 1001346140
- Zoro # G7071397
- UPC # 096801002015
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 4 ft |
Details
Item | Tri-Grip Floor Mat,4X6ft.,Charcoal |
Color | Charcoal |
Thickness | 48-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Healthcare | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Tri-Grip Floor Mat,4X6ft.,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT FR Force Cotton SS T Shirt (100234-410)
- NMC Caution Keep Clear At All Times Sign, C532PB (C532PB)
- ERB SAFETY Sphere-X Ultimate(TM) with Ventilation Lens Slots, Clear Anti-Fog, Anti-Scratch, Anti-Static (SG-51C-AF)
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41/40 KD Blue)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING MicroLuxx Mat, Black 2' x 3', Smooth Backing (12016623150)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft -Black Rubber Roll (03-167-CO-P)
- M A Matting Entrance Mats