Shop All Entrance Mats
M A Matting
ColorStar Mat, Charcoal 3' x 5', Smooth Backing
Mfr # 1001335140
Zoro # G7071449
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 ft
- Overall Length 3 ft
- Color Charcoal
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1001335140
- Zoro # G7071449
- UPC # 096801001988
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat |
Color | Charcoal |
Thickness | 48-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Healthcare | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Tri-Grip Floor Mat,3X5ft.,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (2RMV8)
- SP SCIENCEWARE Tissues, Lens Care, 180 (F24841-0000)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYLG000200)
- ERGODYNE Lime Type R Class 2 Super Econo Mesh Ves (8205HL)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- APACHE MILLS Apache Mills 7421092 18 x 30 In. Doormat Notre Dame; Brown (7421092)
- M A Matting Entrance Mats