Shop All Entrance Mats
M A Matting
ColorStar Mat, Charcoal 2' x 3', Smooth Backing
Mfr # 1001323140
Zoro # G7071290
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 2 ft
- Color Charcoal
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1001323140
- Zoro # G7071290
- UPC # 096801001964
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2 ft |
Details
Item | Tri-Grip Floor Mat,2X3ft.,Charcoal |
Color | Charcoal |
Thickness | 48-mil |
Standards | None |
Healthcare | Yes |
Application | 3/8" |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Tri-Grip Floor Mat,2X3ft.,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW000 M 100)
- PIP Cut-Resistant Gloves, M, 8" L, PR (9110)
- PRIMELINE TOOLS 4 in. House Letter D, Diecast, Black Finish (2 Pack) (MP4109)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING SuperScrape Plus Mat, 3' x 5' (5558035100)
- NOTRAX Entrance Mat, Hunter Green, 4 ft. W x 8 ft. L (109S0048GN)
- M A Matting Entrance Mats