Shop All Entrance Mats
M A Matting
ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing
Mfr # 100346140
Zoro # G7071257
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4 ft
- Overall Length 4 ft
- Color Cabot Grey
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand M A Matting
- MFR # 100346140
- Zoro # G7071257
- UPC # 096801001216
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 4 ft |
Overall Length | 4 ft |
Details
Item | Tri-Grip Floor Mat,4X6ft.,Cabot Grey |
Color | Cabot Grey |
Thickness | 48-mil |
Standards | None |
Welding Safe | No |
Healthcare | Yes |
Application | 3/8" |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Tri-Grip Floor Mat,4X6ft.,Cabot Grey
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-710-L-18597)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551M0005YL)
- INDUSTRIAL SCIENTIFIC Single Gas Detector, Hydrogen (GBPRO-C-CPO)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-029)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- CALLOWAY MILLS Black, 24 W x 36 L (900102436)
- M A Matting Entrance Mats