Shop All Entrance Mats
M A Matting
ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing
Mfr # 1002746140
Zoro # G7071823
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 4 ft
- Color Burgandy
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1002746140
- Zoro # G7071823
- UPC # 096801003111
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 4 ft |
Details
Item | Tri-Grip Floor Mat |
Color | Burgandy |
Thickness | 48-mil |
Standards | None |
Application | 3/8" |
Healthcare | Yes |
Welding Safe | No |
Backing Material and Surface Material | P.E.T. Polyester |
Absorbent Capacity | ESD Rating |
Description
Tri-Grip Floor Mat,4X6ft.,Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Antifatigue Mat, 24 In W x 3 Ft L, 7/8 In Thick (514S2840OB)
- ARIAT Size 13 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ACCUFORM SAFETY LABEL THIS DOOR TO REMAIN LADM535XVE (LADM535XVE)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING ColorStar Mat, Dark Granite 3' x 5', Smooth Backing (100535140)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- NOTRAX Entrance Mat, Black, 6 ft. W x 20 ft. L (141S0620BL)
- M A Matting Floor Mats