Shop All Entrance Mats
M A Matting
ColorStar Mat, Browntone 3' x 5', Smooth Backing
Mfr # 100235140
Zoro # G7071150
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 ft
- Overall Length 3 ft
- Color Brown
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 100235140
- Zoro # G7071150
- UPC # 096801001087
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat |
Color | Brown |
Thickness | 48-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Healthcare | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Tri-Grip Floor Mat,3X5ft.,Browntone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Symbol Line Throwing Appliance Imo Label, IMO218P (IMO218P)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 7, PR (11-840)
- SIGNMISSION OSHA Sign, Please Do Not Sit On This Piece Of Equipment, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-WS-D-57-L-12322)
- IRONWEAR Tear-resistant 15 Ga Iron-Tek glove | Foam Nitrile Coating W/ Extnd cuff | Reinforced Stitching PR (4860-SM)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- RUBBER-CAL "Diamond-Plate" Rubber Flooring Rolls - 3 mm x 4 ft x 6 ft Rolls - Black (03-206-W100)
- M A Matting Entrance Mats