Shop All Entrance Mats
M A Matting
ColorStar Mat, Browntone 3' x 10', Smooth Backing
Mfr # 1002310140
Zoro # G7071123
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 10 ft
- Overall Length 3 ft
- Color Brown
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1002310140
- Zoro # G7071123
- UPC # 096801001131
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 10 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat |
Color | Brown |
Thickness | 48-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Healthcare | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Tri-Grip Floor Mat,3X10ft.,Browntone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 8 Decal, 3" White Vinyl, PK10 (3SCWP8)
- ZORO SELECT Warning Light, Strobe Tube, Green, 120VAC (2ERP3)
- NMC Wear Hearing Protection Iso Label, Pk10 (ISO202AP)
- CARHARTT TW4138 M FR Force Org Fit LS Shirt (104138-I26)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING ColorStar Mat, Chocolate 2' x 3', Smooth Backing (100923140)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- FLOORTEX Door Mat, Charcoal, 24 in W x (FR46090FPRGR)
- M A Matting Entrance Mats