Shop All Entrance Mats
M A Matting
ColorStar Mat, Autumn Brown 3' x 5', Smooth Backing
Mfr # 1002635140
Zoro # G7071762
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 5 ft
- Overall Length 3 ft
- Color Brown
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1002635140
- Zoro # G7071762
- UPC # 096801034375
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 5 ft |
Overall Length | 3 ft |
Details
Item | Tri-Grip Floor Mat |
Color | Brown |
Thickness | 48-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Healthcare | Yes |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | P.E.T. Polyester |
Description
Tri-Grip Floor Mat,3X5ft.,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, L, Black, PR1 (CHNPI5-04-L)
- DAYMARK Steam Resistant Gloves, Blue, L, Rubber, PR (92144)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- CLEMCO Apollo Air Control Valve with Belt (10C100024)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- CALLOWAY MILLS Orange, Black, 17 W x 29 L (105781729WELC)
- M A Matting Entrance Mats