Shop All Entrance Mats
M A Matting
ColorStar Mat, Autumn Brown 2' x 3', Smooth Backing
Mfr # 1002623140
Zoro # G7071710
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 2 ft
- Color Brown
- Thickness 48-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 1002623140
- Zoro # G7071710
- UPC # 096801034351
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 2 ft |
Details
Item | Tri-Grip Floor Mat |
Color | Brown |
Thickness | 48-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Healthcare | Yes |
Backing Material and Surface Material | P.E.T. Polyester |
Absorbent Capacity | ESD Rating |
Description
Tri-Grip Floor Mat,2X3ft.,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Energy Source ID Tag, 2-1/2" H, PK10, Legend: E-(1 to 10) Electric (TDK320XVR)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Please Turn Off The Lights When You Leave Sign, Landscape (OS-NS-A-710-L-17607)
- SAFETY WORKS Visor Replacement For Headgear (10107913)
- KISHIGO S-M, Lime Class 2 Single Contrast Economy Series Vest (1527-S-M)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING SuperScrape Plus Mat, 4' x 6' (5558046100)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- CALLOWAY MILLS Orange, Black, 17 W x 29 L (105781729WELC)
- M A Matting Floor Mats