Shop All Entrance Mats
M A Matting
Brush Hog Mat, Navy 6' x 8', Smooth Backing
Mfr # 395268170
Zoro # G1682468
product price: $444.95
/ea
Free Shipping & Returns
$444.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 ft
- Overall Length 6 ft
- Color Navy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 395268170
- Zoro # G1682468
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 6 ft |
Details
Item | Brush Hog Mat,Navy,6x8 |
Color | Navy |
Thickness | 78-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Navy,6x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNICHE Fire Resistant Cooling Vest, Blue, Nomex Cotton, L/XL (6626-N)
- PRESCO Presco Biodegradable Flagging Tape (BDY-188)
- CHILL-ITS BY ERGODYNE Phase Change Vest Extender, Black (6240)
- PROFLEX BY ERGODYNE Orange Coated Lightweight Winter Work Gloves, M, PR (7401)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING Safety Scrape Mat, 2' x 3' (545023100)
- FLOORTEX Door Mat, Blue, 24 in W x (FR42432ULTBL)
- M A Matting Floor Mats