Shop All Entrance Mats
M A Matting
Brush Hog Mat, Navy 6' x 12', Smooth Backing
Mfr # 3952612170
Zoro # G1682495
product price: $664.95
/ea
Free Shipping & Returns
$664.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 12 ft
- Overall Length 6 ft
- Color Navy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3952612170
- Zoro # G1682495
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 12 ft |
Overall Length | 6 ft |
Details
Item | Brush Hog Mat,Navy,6x12 |
Color | Navy |
Thickness | 78-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Navy,6x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (ADV-250)
- CASH ACME Ice Mkr Vlv 1/2X1/2X1/4 (25656)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z75 (480Z75)
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING MicroLuxx Mat, Midnight Grey 3' x 4', Smooth Backing (12016734150)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- CROWN MATTING TECHNOLOGIES Economy Carpet Mat, Red, 3 ft. W x (GS 0034CR)
- M A Matting Floor Mats