Shop All Entrance Mats
M A Matting
Brush Hog Mat, Navy 4' x 8', Smooth Backing
Mfr # 395248170
Zoro # G1682486
product price: $294.95
/ea
Free Shipping & Returns
$294.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 ft
- Overall Length 4 ft
- Color Navy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 395248170
- Zoro # G1682486
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 4 ft |
Details
Item | Brush Hog Mat,Navy,4x8 |
Color | Navy |
Thickness | 78-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Backing Material and Surface Material | Nylon Turf-Pile |
Absorbent Capacity | ESD Rating |
Description
Brush Hog Mat,Navy,4x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL 4-Pocket Flotation Vest, Size L, Orange (MV3128T2-2-L-216)
- 3M Headband Ear Muffs, 28 (10093045937254)
- YAKTRAX Traction Device, Rubber Harness, Steel Coils, Strap-On, Size XL, Fits Men's Size 14, 1 Pair (08615)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black, Ribbed Stretch Nylon (GUG2-02-S)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING Safety Scrape Mat, 3' x 5' (545035100)
- M A MATTING Brush Hog Mat, Burgundy 3' x 20', Smooth Backing (3954320170)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- M A MATTING Brush Hog Mat, Charcoal 4' x 10', Smooth Backing (3951410170)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102611729NBB)
- M A Matting Floor Mats