Shop All Entrance Mats
M A Matting
Brush Hog Mat, Navy 4' x 6', Smooth Backing
Mfr # 395246170
Zoro # G1682443
product price: $219.95
/ea
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 78-mil
- Standards None
- Color Navy
- Application 3/8"
- Welding Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 395246170
- Zoro # G1682443
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 4 ft |
Details
Item | Brush Hog Mat,Navy,4x6 |
Thickness | 78-mil |
Standards | None |
Color | Navy |
Application | 3/8" |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Navy,4x6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Full Body Harness, L, Polyester (G7021QCFDL)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- NMC Gas Only Hazmat Label, Pk5 (M765AP)
- PORTWEST FR Antistatic Balaclava (FR09)
- M A MATTING MicroLuxx Mat, Black 3' x 4', Smooth Backing (12016634150)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING Sure Stride Plush Matting, Smoke Grey 3' x 30' Roll (44571330900)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- FLOORTEX Door Mat, Brown, 24 in W x (FR4WD2439BG)
- M A Matting Entrance Mats