Shop All Entrance Mats
M A Matting
Brush Hog Mat, Navy 4' x 12', Smooth Backing
Mfr # 3952412170
Zoro # G1682434
product price: $444.95
/ea
Free Shipping & Returns
$444.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 12 ft
- Overall Length 4 ft
- Color Navy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 3952412170
- Zoro # G1682434
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 12 ft |
Overall Length | 4 ft |
Details
Item | Brush Hog Mat,Navy,4x12 |
Color | Navy |
Thickness | 78-mil |
Standards | None |
Welding Safe | No |
Application | 3/8" |
Backing Material and Surface Material | Nylon Turf-Pile |
Absorbent Capacity | ESD Rating |
Description
Brush Hog Mat,Navy,4x12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Gold, 18 W x 30 L (10001WELC)
- NMC Danger Keep Out Sign - Bilingual, ESD59PB (ESD59PB)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Brs, PK25, 66066 (66066)
- MECHANIX WEAR Gloves, PR (S5CP-08-008)
- M A MATTING MicroLuxx Mat, Midnight Grey 2' x 3', Smooth Backing (12016723150)
- M A MATTING Brush Hog Mat, Charcoal 2' x 3', Smooth Backing (395123170)
- M A MATTING ColorStar Mat, Cranberry 3' x 5', Smooth Backing (1004135140)
- M A MATTING MicroLuxx Mat, Black 2' x 3', Smooth Backing (12016623150)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 5', Smooth Backing (12016535150)
- M A MATTING ColorStar Mat, Cabot Grey 4' x 6', Smooth Backing (100346140)
- APACHE MILLS Apache Mills Brush & Clean„¢ Entrance Mat 3/8" Thick 4' x 6' Charcoal (0103319024X6)
- M A Matting Floor Mats