Shop All Entrance Mats
M A Matting
Brush Hog Mat, Navy 3' x 8', Smooth Backing
Mfr # 395238170
Zoro # G1682425
product price: $219.95
/ea
Free Shipping & Returns
$219.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 ft
- Overall Length 3 ft
- Color Navy
- Thickness 78-mil
- Standards None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand M A Matting
- MFR # 395238170
- Zoro # G1682425
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 8 ft |
Overall Length | 3 ft |
Details
Item | Brush Hog Mat,Navy,3x8 |
Color | Navy |
Thickness | 78-mil |
Standards | None |
Application | 3/8" |
Welding Safe | No |
Absorbent Capacity | ESD Rating |
Backing Material and Surface Material | Nylon Turf-Pile |
Description
Brush Hog Mat,Navy,3x8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-L)
- SALISBURY 15" ELECTRIGRIP BOOT INSOLE SZ 9 (51900 09-ES)
- JUSTRITE Fuse Link Assembly (29988)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (474S0023BL)
- M A MATTING Brush Hog Mat, Charcoal 4' x 6', Smooth Backing (395146170)
- M A MATTING SuperScrape Plus Mat, 2.5' x 3' (55580253100)
- M A MATTING MicroLuxx Mat, Slate Grey 3' x 10', Smooth Backing (120165310150)
- M A MATTING Brush Hog Mat, Charcoal 3' x 5', Smooth Backing (395135170)
- M A MATTING Brush Hog Mat, Charcoal 6' x 12', Smooth Backing (3951612170)
- M A MATTING MicroLuxx Mat, Slate Grey 4' x 8', Smooth Backing (12016548150)
- DURABLE Durable Corporation Steel Mat 3/8" Thick 1.5' x 2.5' Gray (390S1825)
- M A Matting Entrance Mats